Motion
5312 ZZNRTNC3
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048351
MFR #5312 ZZNRTNC3
Price$757.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #00048351
MFR #5312 ZZNRTNC3

Mfr description
5312 ZZNRTNC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    25 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Width  
    2.1250 in
  • Precision Rating
    ABEC1, P0
  • Weight
    6.19 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    5312 ZZNRTNC3 BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176074288
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    130000 N
  • Radial Static Load Capacity
    98500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176074288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)