Motion
6007ZZC3

JTEKT KOYO
6007ZZC3

Angular Contact Bearing - 1.3750 in Bore, 62 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00048361
MFR #6007ZZC3
Price$43.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6007ZZC3

Angular Contact Bearing - 1.3750 in Bore, 62 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #00048361
MFR #6007ZZC3

Mfr description
6007 ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)