Motion
6007-2NSE9C3

NACHI AMERICA INC
6007-2NSE9C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00048403
MFR #6007-2NSE9C3
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6007-2NSE9C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00048403
MFR #6007-2NSE9C3

Mfr description
6007 2NSE9 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)