Motion
5312KG
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00048463
MFR #5312KG
List Price$965.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 2.1250 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00048463
MFR #5312KG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$965.03/each for your price

Overview

Mfr description
5312 KG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Internal Clearance
    C0
  • Cage Material
    Steel
  • Max Rpm
    3130 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    5300
  • Weight
    7.54 lbs
  • UPC_NO
    087796161504
  • Description
    5312 KG BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text