Motion
6008 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00048497
MFR #6008 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00048497
MFR #6008 C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6008 C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    120° to 248°
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Carbon Steel
  • Max Rpm
    10000 rpm
  • Series
    6000
  • Radial Static Load Capacity
    11534 lbf
  • Manufacturer Catalog Number
    6008 C3
  • UPC_NO
    662300075616
  • Weight
    0.430 lb
  • Description
    6008 C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6008 C3 is a 40mm bore radial/deep groove ball bearing with a 68mm OD and 15mm width, open type for ease of use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought