Motion
5313K
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00048586
MFR #5313K
Price$620.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 20 ° Contact Angle, C0
MI ITEM #00048586
MFR #5313K

Mfr description
5313 K BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$620.85/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    20 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Precision Rating
    Not Rated
  • Weight
    9.17 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5313 K BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2930 rpm
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796161511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)