Motion
3313-BD-XL-2Z-TVH

FAG (SCHAEFFLER)
3313-BD-XL-2Z-TVH

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #00048613
MFR #3313-BD-XL-2Z-TVH
Price$1,171.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3313-BD-XL-2Z-TVH

Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN (Normal)
Mi Item #00048613
MFR #3313-BD-XL-2Z-TVH

Mfr description
3313-BD-XL-2Z-TVH DOUBLE ROW BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,171.98/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3110 in
  • Weight
    7.716 lbs, 3.5 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    CN (Normal)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3650 rpm
  • Maximum Operating RPM
    3650 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    150000 N, 33721 lbf
  • Radial Static Load Capacity
    119000 N, 26752 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)