Motion
109KSZZG

MRC (SKF)
109KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, With Snap Ring
MI ITEM #00048790
MFR #109KSZZG
Price$158.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
109KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, With Snap Ring
MI ITEM #00048790
MFR #109KSZZG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.45/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.61 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    109 KSZZG BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 45 mm bore diameter, double sealed closure, 75 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    109KSZZG
  • Max Rpm
    11000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5270 lbf
  • Radial Static Load Capacity
    3730 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    100-KS
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741000895

Overview

Mfr description
109 KSZZG BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text