Motion
6010 Z C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00048827
MFR #6010 Z C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00048827
MFR #6010 Z C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6010 Z C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    16 mm
  • Max Rpm
    10000 rpm
  • Radial Dynamic Load Capacity
    21800 N
  • Manufacturer Catalog Number
    6010 Z C3
  • UPC_NO
    029176423949
  • Description
    6010 Z C3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010 Z C3 is a 50 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 16 mm width, single shielded for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text