Motion
6010ZZC3

JTEKT KOYO
6010ZZC3

Angular Contact Bearing - 1.9688 in Bore, 80 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00048845
MFR #6010ZZC3
Your Price$66.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6010ZZC3

Angular Contact Bearing - 1.9688 in Bore, 80 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00048845
MFR #6010ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.73/each(List $99.05)

Overview

Mfr description
6010 ZZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text