Motion
60102RSC3

JTEKT KOYO
60102RSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #00048879
MFR #60102RSC3
Price$95.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60102RSC3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #00048879
MFR #60102RSC3

Mfr description
6010 2RSC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.66/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.261 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Long Description
    The 6010 2RSC3 is a 50 mm bore radial/deep groove ball bearing with an 80 mm OD and 16 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    60102RSC3
  • Max Rpm
    4000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27.3 kN
  • Radial Static Load Capacity
    16.6 kN
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)