Overview
Mfr description
6010 ZNR C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Shielded
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.6299 in, 16.000 mm
- Fillet Radius0.0394 in, 1.000 mm
- Max Rpm9800 rpm
- Radial Dynamic Load Capacity5440 lbf
- Radial Static Load Capacity3750 lbf
- Manufacturer Catalog Number6010ZNRC3
- Description6010 ZNR C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6010ZNRC3 is a radial deep groove ball bearing with a 50 mm bore, single shielded, 80 mm outside diameter, and 16 mm width for high-performance applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data