Motion
6010ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring
MI ITEM #00048930
MFR #6010ZZNR
Your Price$128.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Shielded, With Snap Ring
MI ITEM #00048930
MFR #6010ZZNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$128.96/each(List $133.94)

Overview

Mfr description
6010 ZZ NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    16 mm
  • Overall Width
  • Overall Length
    80 mm
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Finish Coating
    Uncoated
  • Outer Ring Width
    16 mm
  • Manufacturer Catalog Number
    6010ZZNR
  • Manufacturer Upc Number
    029176063121
  • UPC_NO
    029176063121
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6010ZZNR is a 50 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 16 mm width, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text