Motion
110KSZZG

MRC (SKF)
110KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00048947
MFR #110KSZZG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
110KSZZG

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00048947
MFR #110KSZZG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
110 KSZZG BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    110 KSZZG
  • UPC_NO
    097741001014
  • Weight
    0.63 lbs
  • Description
    110 KSZZG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 110KSZZG is a 50 mm bore radial/deep groove ball bearing with an 80 mm OD and 16 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text