Motion
5410 A

SKF
5410 A

Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00048964
MFR #5410 A
Price$854.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5410 A

Double Row Angular Contact Bearing - 50 mm Bore, 130 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle, C0
MI ITEM #00048964
MFR #5410 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$854.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    58.74 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    2.3125 in
  • Precision Rating
    Not Rated
  • Weight
    8.53 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5410 A
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576649516
  • Max Rpm
    4800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    23000 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    54
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649516

Overview

Mfr description
5410 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought