1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
6011C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00048982
MFR #
6011C3
Your Price
$59.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 6011C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
6011C3
Angular Contact Bearing - Without Snap Ring
MI ITEM #
00048982
MFR #
6011C3
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$59.95
/each
(List
$82.72
)
Qty
Add to Cart
Overview
Mfr description
6011C3 BRG
Specifications
Bore Type
Straight
Bore Diameter
2.1654 in
Outside Diameter
90 mm
Overall Width
18 mm
Closure Type
Open
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data