Motion
60112RSC3

JTEKT KOYO
60112RSC3

Angular Contact Bearing - 2.1654 in Bore, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00049039
MFR #60112RSC3
Price$135.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60112RSC3

Angular Contact Bearing - 2.1654 in Bore, 90 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00049039
MFR #60112RSC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.1654 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6011 2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text