Motion
6011 NRJEM

SKF
6011 NRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00049059
MFR #6011 NRJEM
Price$150.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6011 NRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00049059
MFR #6011 NRJEM

Mfr description
6011 NRJEM BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.25/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.91 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6011 NRJEM BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 55 mm bore, open type, 90 mm outside diameter, and 18 mm width for radial applications.
  • Manufacturer Catalog Number
    6011 NRJEM
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4760 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571365015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)