Motion
6011 2ZNRJEM

SKF
6011 2ZNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00049078
MFR #6011 2ZNRJEM
Price$206.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6011 2ZNRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #00049078
MFR #6011 2ZNRJEM

Mfr description
6011 2ZNRJEM (C3) BRG
  • Deep groove ball bearings are used in a particularly wide variety of applications
  • Available in many executions and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.65/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.91 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6011 2ZNRJEM (C3) BRG
  • Features & Benefits
    • Deep groove ball bearings are used in a particularly wide variety of applications • Available in many executions and sizes
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has 55 mm bore diameter, double shielded closure, 90 mm outside diameter, and 18 mm overall width for radial bearings.
  • Manufacturer Catalog Number
    6011 2ZNRJEM
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29.6 kN
  • Radial Static Load Capacity
    21.2 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577068446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)