Motion
5314MFFG

MRC (SKF)
5314MFFG

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
Mi Item #00049092
MFR #5314MFFG
Price$1,206.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5314MFFG

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded
Mi Item #00049092
MFR #5314MFFG

Mfr description
5314 MFFG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.40/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    63.50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)