Motion
5315C
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6875 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00049137
MFR #5315C
Price$814.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 2.6875 in Width, Open, 30 ° Contact Angle, C3
MI ITEM #00049137
MFR #5315C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$814.19/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    68.3 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.6875 in
  • Precision Rating
    Not Rated
  • Weight
    12.55 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5315 C BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741015837
  • Max Rpm
    3600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    37800 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    5300-C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741015837

Overview

Mfr description
5315 C BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text