Motion
9112P
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
Mi Item #00049173
MFR #9112P
Price$167.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
Mi Item #00049173
MFR #9112P

Mfr description
9112 P BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.25/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.709 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.92 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Component Type
    Assembly
  • Description
    9112 P BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 9112P Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, single sealed closure, 95 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    9112P
  • Manufacturer Upc Number
    087796047327
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    4166.667 RPM (grease), 5000 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)