Motion
6012 RSJEM (C3)

SKF
6012 RSJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049179
MFR #6012 RSJEM (C3)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6012 RSJEM (C3)

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049179
MFR #6012 RSJEM (C3)

Mfr description
6012 RSJEM (C3) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6012 RSJEM (C3) BRG
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 60 mm bore diameter, single sealed closure, 95 mm outside diameter, and 18 mm overall width for radial applications.
  • Manufacturer Catalog Number
    6012 RSJEM (C3)
  • Max Rpm
    8000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)