Motion
6012-2RS C3
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049194
MFR #6012-2RS C3
Price$64.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049194
MFR #6012-2RS C3

Mfr description
6012-2RS-C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.93/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.920 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Closure Type
    Double Sealed
  • Description
    6012-2RS-C3 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6012-2RS C3 is a 60mm bore radial/deep groove ball bearing with a 95mm OD and 18mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    6012-2RS C3
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    120° to 248°
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    21503 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300078655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)