Motion
6012 NR

SKF
6012 NR

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #00049219
MFR #6012 NR
Price$184.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6012 NR

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #00049219
MFR #6012 NR

Mfr description
6012 NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.81/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.95 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6012 NR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6012 NR Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, open closure, 95 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    6012 NR
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    23.2 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576621659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)