Motion
9113K
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00049246
MFR #9113K
Price$126.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00049246
MFR #9113K

Mfr description
9113 K BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.27/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.709 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.98 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9113 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    Radial/Deep Groove Ball Bearing with 65 mm bore, open type, 100 mm outside diameter, and 18 mm width designed for open radial use.
  • Manufacturer Catalog Number
    9113K
  • Manufacturer Upc Number
    087796047341
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3846.154 RPM (grease), 4615.385 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7213 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)