Motion
113KS
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00049250
MFR #113KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #00049250
MFR #113KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
113 KS BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    7500 rpm
  • Series
    100-KS
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    6070 lbf
  • Manufacturer Catalog Number
    113KS
  • UPC_NO
    097741001212
  • Weight
    0.93 lbs
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Description
    113 KS BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 113KS Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, open closure, 100 mm outside diameter, and 18 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text