Motion
6013 JEM

SKF
6013 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00049253
MFR #6013 JEM
Price$150.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00049253
MFR #6013 JEM

Mfr description
6013 JEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.98/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.97 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6013 JEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The 6013 JEM Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, open closure, 100 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    6013 JEM
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577064165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)