Motion
6013-ZZ C3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00049274
MFR #6013-ZZ C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00049274
MFR #6013-ZZ C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6013-ZZ C3 BRG 6013-77
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6013-ZZ C3 is a 65mm bore radial/deep groove ball bearing with a 100mm OD and 18mm width, double shielded for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6013-ZZ C3
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6870 lbf
  • Radial Static Load Capacity
    5653 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300079201

Overview

Mfr description
6013-ZZ C3 BRG 6013-77

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought