Motion
6013ZZC3/EM

NTN
6013ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00049280
MFR #6013ZZC3/EM
Price$155.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00049280
MFR #6013ZZC3/EM

Mfr description
6013ZZC3/EM BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.97 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6013ZZC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6013ZZC3/EM is a 65 mm bore radial/deep groove ball bearing with a 100 mm OD and 18 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6013ZZC3/EM
  • Manufacturer Upc Number
    4547359549652
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6500 rpm
  • Maximum Operating RPM
    6500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359549652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)