Motion
6013 RSJEM

SKF
6013 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00049292
MFR #6013 RSJEM
Your Price$181.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00049292
MFR #6013 RSJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.67/each(List $263.41)

Overview

Mfr description
6013 RSJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    4000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Manufacturer Catalog Number
    6013 RSJEM
  • UPC_NO
    7316576680861
  • Weight
    1.03 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality
  • Description
    6013 RSJEM (C3) BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 65 mm bore diameter, single sealed closure, 100 mm outside diameter, and 18 mm overall width, perfect for deep groove uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text