Motion
60132RSC3

JTEKT KOYO
60132RSC3

Angular Contact Bearing - 2.5591 in Bore, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049302
MFR #60132RSC3
Price$111.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60132RSC3

Angular Contact Bearing - 2.5591 in Bore, 100 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049302
MFR #60132RSC3

Mfr description
6013 2RS C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.92/each

Specifications

Dimensions

  • Bore Diameter  
    2.5591 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)