Motion
113KSG

MRC (SKF)
113KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
Mi Item #00049318
MFR #113KSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
113KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
Mi Item #00049318
MFR #113KSG

Mfr description
113 KSG BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.03 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    113 KSG BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing has 65 mm bore diameter, open closure, 100 mm outside diameter, and 18 mm overall width for radial use.
  • Manufacturer Catalog Number
    113KSG
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    6070 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    100-KS
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    097741001267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)