Motion
9113PPG
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #00049355
MFR #9113PPG
Your Price$213.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring
MI ITEM #00049355
MFR #9113PPG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.30/each(List $245.31)

Overview

Mfr description
9113 PPG BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Electric Motor Quality (EMQ)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.709 in
  • Fillet Radius
    0.039 in
  • Series
    9100
  • Radial Dynamic Load Capacity
    7213 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Manufacturer Catalog Number
    9113PPG
  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Manufacturer Upc Number
    087796047389
  • UPC_NO
    087796047389
  • Weight
    0.98 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Maximum Operating RPM
    3846.154 RPM (grease), 4615.385 RPM (oil)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    9113 PPG BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 65 mm bore diameter, double sealed closure, 100 mm outside diameter, and 18 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text