Motion
6013LLUNR

NTN
6013LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #00049358
MFR #6013LLUNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #00049358
MFR #6013LLUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6013 LLU NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5650 lbf
  • Manufacturer Catalog Number
    6013LLUNR
  • Description
    6013 LLU NR BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013LLUNR is a radial deep groove ball bearing with a 65 mm bore, double sealed, 100 mm outside diameter, and 18 mm width for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text