Motion
9114K
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #00049401
MFR #9114K
Price$183.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #00049401
MFR #9114K

Mfr description
9114 K BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.71/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.787 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.39 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9114 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 9114K Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    9114K
  • Manufacturer Upc Number
    087796047396
  • Max Operating Temperature
    120° C
  • Max Rpm
    3889 rpm
  • Maximum Operating RPM
    3571.429 RPM (grease), 4285.714 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9490 lbf
  • Radial Static Load Capacity
    6940 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)