Motion
6014C3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open
Mi Item #00049404
MFR #6014C3
Price$160.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open
Mi Item #00049404
MFR #6014C3

Mfr description
6014 C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.11/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    20 mm
  • Overall Length
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.34 lbs

Details

  • Additional Details
    Open bearing: Prefix designation Null , Sealed on both sides: Prefix designation VV , Shielded on both sides: Prefix designation ZZ , Snap ring groove: Prefix designation NR
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6014C3 is a radial deep groove ball bearing with a 70 mm bore, open, 110 mm outside diameter, and 20 mm width for heavy-duty applications.
  • Manufacturer Catalog Number
    6014C3
  • Manufacturer Upc Number
    029176024139
  • Max Rpm
    7100 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38000 N
  • Radial Static Load Capacity
    31000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176024139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)