Motion
9114KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049430
MFR #9114KDD
Price$247.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049430
MFR #9114KDD

Mfr description
9114 KDD BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.34/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.787 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.39 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    9114 KDD BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 9114KDD Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double shielded closure, 110 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    9114KDD
  • Manufacturer Upc Number
    087796047419
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3571.429 RPM (grease), 4285.714 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9490 lbf
  • Radial Static Load Capacity
    6940 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)