Motion
6014 RSJEM

SKF
6014 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00049449
MFR #6014 RSJEM
Your Price$231.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6014 RSJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Single Sealed, Without Snap Ring
MI ITEM #00049449
MFR #6014 RSJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.42/each(List $266.14)

Overview

Mfr description
6014 RSJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    3600 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    8920 lbf
  • Radial Static Load Capacity
    6970 lbf
  • Manufacturer Catalog Number
    6014 RSJEM
  • UPC_NO
    7316576618109
  • Weight
    1.41 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, Electic Motor Quality
  • Description
    6014 RSJEM (C3) BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This 6014 RSJEM Radial/Deep Groove Ball Bearing offers 70 mm bore diameter, straight bore, single sealed closure, 110 mm outside diameter, and 20 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text