Motion
9114PP
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049459
MFR #9114PP
Price$271.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #00049459
MFR #9114PP

Mfr description
9114 PP BRG
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.08/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    0.787 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    1.39 lbs

Details

  • Additional Details
    Open bearing: Prefix designation K , Sealed on both sides: Prefix designation PP , Shielded on both sides: Prefix designation KDD , Snap ring groove: Prefix designation G
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    9114 PP BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters. • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 9114PP Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double sealed closure, 110 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    9114PP
  • Manufacturer Upc Number
    087796047433
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3571.429 RPM (grease), 4285.714 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9490 lbf
  • Radial Static Load Capacity
    6940 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796047433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)