Motion
6014NRC3
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #00049482
MFR #6014NRC3
Price$229.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #00049482
MFR #6014NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    20 mm
  • Overall Length
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    1.32 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6014NRC3 is a 70 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 20 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    6014NRC3
  • Manufacturer Upc Number
    029176763670
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38000 N
  • Radial Static Load Capacity
    31000 N, 6969.078 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176763670

Overview

Mfr description
6014 NR C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text