Motion
114KSG

MRC (SKF)
114KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #00049483
MFR #114KSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
114KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #00049483
MFR #114KSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114 KSG BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    7000 rpm
  • Series
    100-KS
  • Radial Dynamic Load Capacity
    9220 lbf
  • Radial Static Load Capacity
    7310 lbf
  • Manufacturer Catalog Number
    114KSG
  • UPC_NO
    097741001366
  • Weight
    1.44 lbs
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Description
    114 KSG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing has 70 mm bore, open, 110 mm outside diameter, and 20 mm width suitable for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text