Motion
6014 NRJEM

SKF
6014 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #00049485
MFR #6014 NRJEM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6014 NRJEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #00049485
MFR #6014 NRJEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6014 NRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    8000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    8920 lbf
  • Radial Static Load Capacity
    6970 lbf
  • Manufacturer Catalog Number
    6014 NRJEM
  • UPC_NO
    7316576680892
  • Weight
    1.44 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
  • Description
    6014 NRJEM (C3) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6014 NRJEM Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 20 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text