Motion
3316 A/C3

SKF
3316 A/C3

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00049507
MFR #3316 A/C3
Price$986.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3316 A/C3

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6875 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
Mi Item #00049507
MFR #3316 A/C3

Mfr description
3316 A/C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$986.70/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    68 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6875 in
  • Precision Rating
    Not Rated
  • Weight
    14.051 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3316 A/C3 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316570438260
  • Max Rpm
    3800 rpm
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    35060
  • Row Type Fill Slot
    2
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570438260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)