Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5317L1C3

Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #00049530
MFR #5317L1C3

Mfr description
5317L1C3 BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    25 °
  • Fillet Radius
    4.775 mm
  • Inner Ring Width
    2.8740 in, 73.000 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Class 0
  • Weight
    6.420 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5317L1C3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359540550
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    196000 N
  • Radial Static Load Capacity
    176000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359540550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)