Motion
5317C
85 mm Bore, 180 mm OD, 73 mm Width, Open, 30 ° Contact Angle
Mi Item #00049551
MFR #5317C
Price$2,156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 mm Bore, 180 mm OD, 73 mm Width, Open, 30 ° Contact Angle
Mi Item #00049551
MFR #5317C

Mfr description
5317C BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,156.25/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    73 mm
  • Weight
    16.932 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5317C BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741068345
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    195 kN
  • Radial Static Load Capacity
    176 kN
  • Row Type Fill Slot
    2
  • Series
    5300C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741068345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)