Motion
115KSFF

MRC (SKF)
115KSFF

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049594
MFR #115KSFF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
115KSFF

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
Mi Item #00049594
MFR #115KSFF

Mfr description
115 KSFF BRG
  • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.34 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    115 KSFF BRG
  • Features & Benefits
    • Single-row radial deep groove bearing can carry significant radial loads, and, because of the uninterrupted raceway grooves and the high degree of conformity between balls and raceways, it can carry substantial thrust loads in either direction, even at very high speeds
  • Finish Coating
    Uncoated
  • Long Description
    The 115KSFF Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, double shielded closure, 115 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    115KSFF
  • Max Rpm
    6700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9510 lbf
  • Radial Static Load Capacity
    7970 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    100-KS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741001441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)