Motion
6015LLUC3

NTN
6015LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049620
MFR #6015LLUC3
Price$401.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6015LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00049620
MFR #6015LLUC3

Mfr description
6015LLUC3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$401.96/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.43 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6015LLUC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6015LLUC3 Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, double sealed closure, 115 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    6015LLUC3
  • Manufacturer Upc Number
    4547359549966
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    3300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9890 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359549966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)