Motion
115KSG

MRC (SKF)
115KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #00049632
MFR #115KSG
List Price$366.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
115KSG

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring
MI ITEM #00049632
MFR #115KSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.78/each for your price

Overview

Mfr description
115 KSG BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    6700 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    9510 lbf
  • Radial Static Load Capacity
    7970 lbf
  • Manufacturer Catalog Number
    115KSG
  • UPC_NO
    097741001472
  • Weight
    1.38 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    115 KSG BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 115KSG Radial/Deep Groove Ball Bearing features 75 mm bore diameter, straight bore, open closure, 115 mm outside diameter, and 20 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text