Motion
6015 NRJEM

SKF
6015 NRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00049634
MFR #6015 NRJEM
Price$351.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6015 NRJEM

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #00049634
MFR #6015 NRJEM

Mfr description
6015 NRJEM (C3) BRG
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$351.11/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.40 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6015 NRJEM (C3) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, snap ring and grove, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has 75 mm bore diameter, open closure, 115 mm outside diameter, and 20 mm overall width, great for radial bearings.
  • Manufacturer Catalog Number
    6015 NRJEM
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9350 lbf
  • Radial Static Load Capacity
    7530 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576680953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)